Shop ALLPOINTS
See all product information
Create Account
8012253 Ignition Moduledirect Spark (Csa) Sgl- For Cleveland Range
Mfr # 8012253
Zoro # G404896350
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Weight
0.7 lb
Height
2 in
Length
6 in
Fits Brand
Cleveland
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012253
- Zoro #
- G404896350
- UPC #
- -
- Country of Origin
- Canada
- Weight
- 0.7 lb
- Item
- Ignition Moduledirect Spark Sgl
- Fits Brand
- Cleveland
- For Use With
- Range
Description
prepurge: none, interpurge: 30 sec., input: 24vac 60hz, valve: 24vac 2.0a max
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.