Shop ALLPOINTS
See all product information
Create Account
681364 Blower Assembly 120V For Frymaster
Mfr # 681364
Zoro # G704881179
product price:Â
$
2,768.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
10 in
Weight
0.01 lb
Height
13 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681364
- Zoro #
- G704881179
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Blower
- Fits Brand
- Frymaster
Description
blower assembly, 120v, 60hz, 1/25 hp, 1.37amp frymaster 1824/2424g, 1824g, 2424g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.