Shop ALLPOINTS
See all product information
Create Account
8012368 Capacitor Kit.74 And Diode For Amana-Litton
Mfr # 8012368
Zoro # G604889541
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Amana-Litton
Length
5 in
Width
5 in
Height
1 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012368
- Zoro #
- G604889541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 1 in
Details
- Fits Brand
- Amana-Litton
- Item
- Capacitor Kit
- Weight
- 0.3 lb
Description
Allpoints 8012368
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA