Shop ALLPOINTS
See all product information
Create Account
8012392 Thermometer, Digitaldpi Ti-2 For Kolpak Refrigeration
Mfr # 8012392
Zoro # G104887221
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Weight
1.5 lbs
For Use With
Refrigeration
Length
4 in
Fits Brand
Kolpak Refrigeration
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012392
- Zoro #
- G104887221
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 2 in
Details
- Weight
- 1.5 lbs
- For Use With
- Refrigeration
- Fits Brand
- Kolpak Refrigeration
- Item
- Digitaldpi Ti- Thermometer
Description
Allpoints 8012392
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA