Shop ALLPOINTS
See all product information
Create Account
8012413 Board, Buffer For Woodstone Ovens
Mfr # 8012413
Zoro # G404888904
product price:Â $477.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Width
4 in
Height
1 in
Length
4 in
Fits Brand
Woodstone Ovens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012413
- Zoro #
- G404888904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 1 in
- Length
- 4 in
Details
- Weight
- 0.1 lb
- Item
- Buffer Board
- Fits Brand
- Woodstone Ovens
- For Use With
- Oven
Description
Allpoints 8012413
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.