Shop ALLPOINTS
See all product information
Create Account
8012700 Thermostat, Abj, Griddle/Oven For American Range
Mfr # 8012700
Zoro # G604895610
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Fits Brand
American Range
Height
4 in
For Use With
Oven
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012700
- Zoro #
- G604895610
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- American Range
- For Use With
- Oven
- Item
- Thermostat
- Weight
- 2.1 lbs
Description
Allpoints 8012700