Shop ALLPOINTS
See all product information
Create Account
8012712 Temp Control, Cb1Intl For Marshall Air Products
Mfr # 8012712
Zoro # G004885389
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Fits Brand
Marshall Air Products
Length
1 in
Weight
1 lb
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012712
- Zoro #
- G004885389
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 1 in
- Width
- 1 in
Details
- Fits Brand
- Marshall Air Products
- Item
- Cb1intl Temp Control
- Weight
- 1 lb
Description
Allpoints 8012712
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov