Shop ALLPOINTS
See all product information
Create Account
8012744 Switch, Selector Assembly
Mfr # 8012744
Zoro # G104889126
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
5 in
Weight
1 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012744
- Zoro #
- G104889126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 1 in
Details
- Item
- Switch
- Weight
- 1 lb
Description
Allpoints 8012744
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov