Shop ALLPOINTS
See all product information
Create Account
263499 Burner, Steel - Straight For Marsal And Sons, Inc.
Mfr # 263499
Zoro # G604895450
product price:Â
$
84.99
/ea
Key Features
For Use With
Range
Fits Brand
Marsal And Sons
Length
32 in
Width
32 in
Weight
1.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263499
- Zoro #
- G604895450
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Range
- Item
- Straight Burner
- Fits Brand
- Marsal And Sons
- Weight
- 1.2 lbs
Description
steel tubular straight burner, 32" long marsal & sons
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.