Shop ALLPOINTS
See all product information
Create Account
8012764 Svc Kit, I1, Upr Jet Plate For Turbochef
Mfr # 8012764
Zoro # G804884742
product price:Â
$
1,556.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
1 in
Weight
1 lb
Length
1 in
Fits Brand
Turbochef
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012764
- Zoro #
- G804884742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 1 lb
- Fits Brand
- Turbochef
- Item
- I1 Svc Kit
Description
Allpoints 8012764
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov