Shop ALLPOINTS
See all product information
Create Account
8012768 Kit, Front Plate, Shake For Sani-Serve
- Mfr # 8012768
- Zoro # G904880224
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Fits Brand
Sani-Serve
Length
16 in
Weight
1.7 lbs
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012768
- Zoro #
- G904880224
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Length
- 16 in
- Height
- 1 in
Details
- Fits Brand
- Sani-Serve
- Item
- Plate Kit
- Weight
- 1.7 lbs
Description
Allpoints 8012768
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.