Shop ALLPOINTS
See all product information
Create Account
8013299 Motor, Fan, W/Shaft, Gas For Rational Cooking Systems
Mfr # 8013299
Zoro # G704885757
product price:Â
$
3,130.99
/ea
Free Shipping & Returns
Key Features
Length
15 in
Width
15 in
Height
12 in
Weight
1 lb
Fits Brand
Rational Cooking Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013299
- Zoro #
- G704885757
- UPC #
- -
- Country of Origin
- China
- Item
- Fan Motor
- Weight
- 1 lb
- Fits Brand
- Rational Cooking Systems
Description
Allpoints 8013299