Shop ALLPOINTS
See all product information
Create Account
8013325 Tune-Up Kit, 401/601/708E For Sani-Serve
Mfr # 8013325
Zoro # G104887078
product price:Â $425.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
11 in
Fits Brand
Sani-Serve
Weight
1 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013325
- Zoro #
- G104887078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 2 in
Details
- Item
- Tune-up Kit
- Fits Brand
- Sani-Serve
- Weight
- 1 lb
Description
Allpoints 8013325
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.