Shop ALLPOINTS
See all product information
Create Account
8014007 Element Assembly, 208V 7Kw, Lve For Henny Penny
Mfr # 8014007
Zoro # G504888675
product price:Â
$
3,317.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Henny Penny
Width
17 in
Length
17 in
Height
8 in
Weight
5.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8014007
- Zoro #
- G504888675
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Item
- Element
- Weight
- 5.2 lbs
Description
Allpoints 8014007
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.