Shop ALLPOINTS
See all product information
Create Account
8407903 Rokcer Switch, 4 Amp For Hoshizaki Of America
Mfr # 8407903
Zoro # G204888906
product price:Â
$
41.99
/ea
Sold in multiples of 2 for $83.98
Key Features
Fits Brand
Hoshizaki
Width
11 in
Length
11 in
For Use With
Ice Machine
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8407903
- Zoro #
- G204888906
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Length
- 11 in
- Height
- 0.01 in
Details
- Fits Brand
- Hoshizaki
- For Use With
- Ice Machine
- Weight
- 0.1 lb
- Item
- Rokcer Switch
Description
Allpoints 8407903
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.