Shop ALLPOINTS
See all product information
Create Account
85-1159 Fiberglass Sleeve; 100'; 1/2"
Mfr # 851159
Zoro # G804895311
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft
Material of Construction
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 851159
- Zoro #
- G804895311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 100 ft
Details
- Item
- Cable Sleeve
- Material of Construction
- Fiberglass
Description
high temperature fiberglass sleeving, 1/2" sleeving, 100 ft roll use 85-1159, rated for 464 f sold by the foot # 85-1166
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA