Shop ALLPOINTS
See all product information
Create Account
851275 Bag, Oil Filter For Miroil
Mfr # 851275
Zoro # G704881124
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Fits Brand
Miroil
Length
14 in
Weight
0.9 lb
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851275
- Zoro #
- G704881124
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Miroil
- Weight
- 0.9 lb
- Item
- Oil Filter
Description
miroil oil filter bag, 18-1/2" x 10-1/4" x 5-1/2" fits frame # 26-3927 dean fryer filter