Shop ALLPOINTS
See all product information
Create Account
881200 Electronic Thermostat For Johnson Controls
- Mfr # 881200
- Zoro # G004880353
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Weight
0.9 lb
Height
6 in
Fits Brand
Johnson Controls
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881200
- Zoro #
- G004880353
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 4 in
- Height
- 6 in
- Width
- 4 in
Details
- Item
- Thermostat
- Weight
- 0.9 lb
- Fits Brand
- Johnson Controls
Description
johnson control # a419abc-1c replaced by a421abc-02c electronic temp control w/ display, -40 to 212 f, adj diff 1 to 30 f, 3 button touch pad, menu, up arrow, down arrow. ac full load 16 amp/120v, 9.2 amp/208v, 8 amp/240v, nema 1 enclosure, spdt, temp sensor w/ 6-1/2 ft. 2 wire lead, 1/4" x 2" bulb. note: use copper conductors only. includes instructions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.