Shop ALLPOINTS
See all product information
Create Account
881313 Filter Drier - Liquid Line, For Emerson Radio Corp
- Mfr # 881313
- Zoro # G704881230
product price:Â
$
45.85
/ea
Key Features
Width
5 in
Height
2 in
Fits Brand
Emerson Radio Corp
Length
5 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881313
- Zoro #
- G704881230
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter
- Fits Brand
- Emerson Radio Corp
- Weight
- 0.4 lb
Dimensions
- Width
- 5 in
- Height
- 2 in
- Length
- 5 in
Description
parker liquid line filter drier- gold label 1/4" odf solder model 032s compatible with all commercially available refrigerants
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.