Shop ALLPOINTS
See all product information
Create Account
881367 Ball Valve For A/C And Refrig. For Parker Hannifin
Mfr # 881367
Zoro # G004881510
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Height
2 in
Fits Brand
Parker Hannifin
Length
8 in
Weight
1.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881367
- Zoro #
- G004881510
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Parker Hannifin
- Item
- Ball Valve
- Weight
- 1.6 lbs
Description
parker ebvp-1060 ball valve w/bypass port 3/4" odf solder, .75" port full-flow design provides low-pressure drop for maximum system performance. one quarter-turn, low-torque actuation allows the valve to be open or closed providing simple and easy servicing. copper-sweat connections provide basic ends for brazing and eliminate the need for flux, simplifying the installation process. brass body and copper-connection tubes virtually eliminate corrosion-related problems. a unique copper-forming process is used to captivate the valve ball, seals, and spring, eliminating potential leak paths and providing consistent and superior sealing. agency approvals ul recognized, file no: sa5188
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.