Shop ALLPOINTS
See all product information
Create Account
881422 Coil - Refrig Valve208/240Vac For Parker Hannifin
Mfr # 881422
Zoro # G004880964
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Parker Hannifin
Width
2 in
Length
2 in
Weight
0.6 lb
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 881422
- Zoro #
- G004880964
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 4 in
Details
- Fits Brand
- Parker Hannifin
- Item
- Coil
- Weight
- 0.6 lb
Description
parker coil pkc-2-208/240, 15w, 208/240 vac, 50/60hz for r42 thru 56 series valves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov