Zoro Homepage

Allpoints 1031059 Caster, Plate, 4", W/O Brake For Ultrafryer

  • Mfr # 1031059

  • Zoro # G104873477


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1031059
Zoro #
G104873477
UPC #
-
Country of Origin
United States

Description

material: polyurethane wheel length: 4" top plate | 102 mm top plate width: 4 1/2" top plate | 114 mm top plate | 2" wheel | 51 mm wheel load capacity: 680 kg per set of 4 | 1500 lb per set of 4 load height: 5 5/8" | 143 mm wheel diameter: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.