Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Stem - W/O Brake

  • Mfr # 263408

  • Zoro # G302239556


product price: $37.19
/ea

Key Features

Height
9 in
Load Capacity
300 lb
Caster Brake Included
No
Width
3 in
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263408
Zoro #
G302239556
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
3 in
Wheel Dia.
5 in

Details

Load Capacity
300 lb
Caster Brake Included
No
Mounting Type
Expanding Stem

Description

Expansion Stem Swivel Caster ;Expands To 1 1/4";Exact Stem Size = 1.175" Od;Wheel Size 5";Color Grey;Sealed Ball Bearing;Max Load Per Wheel Lbs. 300;Tread Width 1 1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.