Shop ALLPOINTS
See all product information
2631022 Curtain, Dishwasher, 23.5"X 14" For Hobart
Mfr # 2631022
Zoro # G704879824
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
18 in
Weight
1.4 lbs
Fits Brand
Hobart
Height
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2631022
Zoro #
G704879824
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Height
3 in
Details
Item
Dishwasher Curtain
Weight
1.4 lbs
Fits Brand
Hobart
Description
color: blue material: vinyl length: 23-1/2" | 597 mm width: 14" | 356 mm temperature range: up to 100 degrees c | up to 212 degrees f type: 2-ply nsf certified: y fda approved: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.