
342241 Heating Element For Intermetro Industries
Mfr # 342241
Zoro # G904888466
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Fits Brand
Intermetro Industries
Length
14 in
Height
2 in
Width
14 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
342241
Zoro #
G904888466
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Height
2 in
Width
14 in
Details
Weight
0.6 lb
Fits Brand
Intermetro Industries
Item
Heating Element
Description
120v/1950w, 12" x 4-7/8" from mounting plate intermetro c5 1 series, c5 3 series
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.