
263753 Ring, Worm & CylinderAssembly For Uniworld Foodservice
Mfr # 263753
Zoro # G904885274
product price:Â $394.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Height
15 in
Weight
14.1 lbs
Fits Brand
Uniworld Foodservice
Length
10 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
263753
Zoro #
G904885274
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
15 in
Length
10 in
Details
Item
Ring
Weight
14.1 lbs
Fits Brand
Uniworld Foodservice
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.