Shop ALLSOP HOME & GARDEN
See all product information
Create Account
31974 GLOW Nomad Lantern
- Mfr # 31974
- Zoro # G904110796
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Includes
Adapter; Remote control; Micro USB Cord
Power Source
Battery
Application
Indoor, Camping, Swimming Pool, Patio, Outdoor, Room
Features
Remote Controlled, Water Resistant, Durable, Lightweight, LED Light, Automatic Color Change
Width
8.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31974
- Zoro #
- G904110796
- UPC #
- 35286319744
- Country of Origin
- China
- Item
- Lantern
- Includes
- Adapter; Remote control; Micro USB Cord
- Power Source
- Battery
- Application
- Indoor, Camping, Swimming Pool, Patio, Outdoor, Room
- Features
- Remote Controlled, Water Resistant, Durable, Lightweight, LED Light, Automatic Color Change
- Handle
- Yes
- Bulb Technology
- LED
- Rechargeable
- Yes
- Product Material
- Metal, Stainless Steel
Dimensions
- Width
- 8.6 in
- Height
- 12.6 in
Description
Designed for both indoor and outdoor use, this rechargeable lantern can easily be carried with you and will light your path wherever out take it.
Features- Indoor/outdoor lantern
- Stainless steel handle
- This lightweight and portable LED lantern has an organic shape and sleek steel handle
- P68 rated waterproof
- For easy charging, it includes a micro USB charger and USB wall adapter
- Style: Wander
- Weight: 3.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.