Zoro Homepage

Abrasive Blast Cabinet, Floor Design

  • Mfr # 41500

  • Zoro # G7766328


product price: $2,142.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cabinet Design
Floor
Cabinet Material
Steel
Work Area Width
48 in
Work Area Depth
24 in
Work Area Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41500
Zoro #
G7766328
UPC #
746340415004
Country of Origin
China

Dimensions

Work Area Width
48 in
Work Area Depth
24 in
Work Area Height
23 in
Work Area Dimensions
23 in x 48 in x 24 in
Overall Depth
35 in
Overall Height
67 in
Overall Width
48 in
Overall Dimensions
48 in X 67 in X 35 in
Window Width
24 in
Top Opening Height
15 in
Top Opening Width
47 in
Side Opening Height
20 in
Side Opening Width
22 in
Window Height
12 in

Details

Item
Abrasive Blast Cabinet
Cabinet Design
Floor
Cabinet Material
Steel
Top Opening
15 in X 47 in
Side Opening
20 in X 22 in
Window
12 in x 24 in
Includes
Nozzle, Safety Gloves, Foot Pedal, Light Kit, Dust Collector
Feed Type
Siphon
Blast Cabinet Grouping
Abrasive Blast Cabinet
Application
Surface Preparation
Features
Air Regulator and Gauge, LED Light
Min. CFM @ 80 PSI
15 cfm
Compatible Abrasive Media
Aluminum Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
Air Pressure - Maximum
110 psi
Air Flow - Maximum
20 cfm @ 80 psi
Cabinet Opening Type
Side Door, Top Door
Air Pressure - Minimum
80 psi
Side Opening Location
Left/Right
Work Area Weight Capacity - Maximum
150 lb

Description

Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 150 lb, Air Flow - Maximum 20 cfm @ 80 psi, Includes Nozzle, Safety Gloves, Foot Pedal, Light Kit, Dust Collector, Work Area Width 48 in, Work Area Depth 24 in, Work Area Height 23 in, Top Opening Width 47 in, Top Opening Height 15 in, Overall Width 48 in, Overall Depth 35 in, Overall Height 67 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.