ALL10411 Tubing Notcher Steel Economy
- Mfr # ALL10411
- Zoro # G604019870
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Steel
Tubing Notcher Adjustable Range
0-45 deg
Maximum Cutable Tube Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALL10411
- Zoro #
- G604019870
- UPC #
- 848238058864
- Country of Origin
- China
Dimensions
- Maximum Cutable Tube Diameter
- 2 in
Details
- Color
- Natural
- Material
- Steel
- Tubing Notcher Adjustable Range
- 0-45 deg
Description
Features
- Notchers render precise joints for more consistent welds and stronger cages
- Deluxe aluminum or economy steel versions, notchers accept up to 2" diameter stock
- Use in drill press or with hand drill
- Tubing Notcher Vise Finish: Natural
- Tubing Notcher Vise Material: Steel
- Maximum Cutable Tube Diameter: 2"
- Tubing Notcher Adjustable Range: 0-45 deg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.