Cleaner and Degreaser, 1 gal Can, Scented
- Mfr # ALL78211
- Zoro # G104170699
Key Features
Specifications
Details
- MFR #
- ALL78211
- Zoro #
- G104170699
- UPC #
- 848238040272
- Country of Origin
- China
- Item
- Cleaner and Degreaser
- Container Type
- Jug
- Fragrance
- Scented
- Features
- Cleaner Is Non-Toxic, Noncorrosive
- Nonflammable
- Yes
- Biodegradable
- Yes
- For Use on
- Prewash on Greasy Cloth, Trailer Floors
- Application
- Engine Components, Transmission Cases
Dimensions
- Container Size
- 1 gal
Description
Oil Eater safely dissolves grease and oil on alphalt or concrete driveways, engines, parts, tools and much more. It can even be used as a pre-wash for grease soiled clothing or to remove grease stains from carpeting and upholstery. Oil Eater contains no acids, no chlorinated solvents, gives off no harmful fumes, is non-caustic and non-flammable and is completely biodegradable. It truly is one cleaner that can replace many. When diluted as directed, Oil Eater can save money. Oil Eater Cleaner / Degreaser is a water-based, fresh-scented, biodegradable cleaner that effectively replaces flammable or combustible solvent cleaners. It contains no hazardous chlorinated / fluorinated solvents or acid type chemicals. Oil Eater's formulation safely accomplishes the cleaning that previously required solvent or acid cleaners and exposed the user and the environment to the inherent hazards of such chemicals.
Features- Oil Eater Cleaner Degreaser
- High quality construction and durability
- Variety of styles for every type of accessory
- Capacity: 1 gal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.