Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (Discontinued)
- Mfr # SSPA100
- Zoro # G802161869
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSPA100
Zoro #
G802161869
UPC #
359900430012
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Container Type
Bucket
Fragrance
Vinegar
Item
Peracetic Acid Food Contact Surface Sanitizer
Primary Chemical
Hydrogen Peroxide, PAA, Peracetic Acid, Peracetic Acid Food Contact Surface Sanitizer
Cleaner Chemical Product Grouping
Cleaner, Sanitizer, Disinfectant
Surfaces for Use On
Hard Nonporous Surfaces
Properties
Biodegradable, EPA Registered, No Rinse Required
Cleaner Form
Liquid
Wet Contact Time
1 min
NSF Rating
D2
Product Series
Alpet(R) PPA
Targeted Pathogens
E-coli; Listeria; Salmonella
Net Weight
47 lb
Biodegradable
Yes
Standards
Halal, Kosher, NSF Rated, OMRI, Pareve
Rinse Required
No
VOC Content
0%
EPA Registration Number
63838-1-73232
Flash Point
Greater than 200 Degrees F
EPA Registered
Yes
Features
Broad Spectrum Oxidizing Biocide, Lowers Alkalinity to Allow Higher Cycles of Concentration than Hypochlorite
Recommended Dilution
Varies by Application See Label for Dilution
Description
Sanitizer, Primary Chemical Hydrogen Peroxide, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Halal, Kosher, NSF Rated, OMRI, Wet Contact Time 1 min, Targeted Pathogens E. coli O157:H7, Listeria Monocytogenes, Pseudomonas Aeruginosa (Pseudomonas), Salmonella Enterica, Staphylococcus Aureus (Staph), Trichophyton Mentagrophytes, Product Series Alpet(R) PPA
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.