Shop ALPET
See all product information
Create Account
Surface Sanitizer, Cleaner & Disinfectan
- Mfr # SS10040
- Zoro # G622824395
product price:Â
$
131.99
/pk of 12, $11.00/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
NSF Rating
D2
Rinse Required
No
Primary Chemical
Alcohol
EPA Registered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS10040
- Zoro #
- G622824395
- UPC #
- 359900580021
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- 34% Isopropyl Alcohol with Quaternary Ammonium, Clean Sanitize and Disinfects, Kills 99.9% of Tested Pathogens in 30 Seconds - as a Non-Food Contact Surface Sanitizer, Kills 99.999% of Bacteria in 60 Seconds - Ideal for Water Sensitive Equipment
Details
- Cleaner Form
- Liquid
- Container Type
- Bottle
- NSF Rating
- D2
- Rinse Required
- No
- Item
- Surface Sanitizer, Cleaner, and Disinfectant
- Primary Chemical
- Alcohol
- EPA Registered
- Yes
- Ready to Use/Concentrated
- Ready to Use
- Wet Contact Time
- 10 sec to 1 min
- Surfaces for Use On
- Hard Non-Porous
- Recommended Dilution
- Ready to Use
- Series
- D2 Flex
- Product Type
- Surface Sanitizer, Cleaner, and Disinfectant
- VOC Content
- 34.01725%
- Fragrance
- None
- Standards
- Halal Certified, Kosher Certified, NSF Listed D2, Pareve Certified
- Targeted Pathogens
- Cronobacter Sakazakii, E. coli, Klebsiella Pneumoniae, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Enterica, Staphylococcus Aureus, Vibrio Cholerae
- Wet Contact Time - Minimum
- 60 sec
- Flash Point
- 73.4 Degrees F
- Features
- 34% Isopropyl Alcohol with Quaternary Ammonium, Clean Sanitize and Disinfects, Kills 99.9% of Tested Pathogens in 30 Seconds - as a Non-Food Contact Surface Sanitizer, Kills 99.999% of Bacteria in 60 Seconds - Ideal for Water Sensitive Equipment
- EPA Registration Number
- 73232-5
- Includes
- Triggers
Description
Surface Sanitizer, Cleaner, and Disinfectant, Primary Chemical Alcohol, Container Type Bottle, Container Size 1 qt, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance None, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards Halal Certified, Kosher Certified, NSF Listed D2, Pareve Certified
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.