Surface Sanitizer, Cleaner & Disinfectan
- Mfr # SS10041-BSS
- Zoro # G322823773
product price:Â
$
175.99
/ea
Key Features
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
EPA Registered
Yes
NSF Rating
D2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS10041-BSS
- Zoro #
- G322823773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- 34% Isopropyl Alcohol with Quaternary Ammonium, Clean Sanitize and Disinfects, Kills 99.9% of Tested Pathogens in 30 Seconds - as a Non-Food Contact Surface Sanitizer, Kills 99.999% of Bacteria in 60 Seconds - Ideal for Water Sensitive Equipment
Details
- Ready to Use/Concentrated
- Ready to Use
- Item
- Surface Sanitizer, Cleaner, and Disinfectant
- Recommended Dilution
- Ready to Use
- Container Type
- Bucket
- Cleaner Form
- Liquid
- EPA Registered
- Yes
- NSF Rating
- D2
- Wet Contact Time
- 10 sec to 1 min
- Rinse Required
- No
- Primary Chemical
- Alcohol
- Surfaces for Use On
- Hard Non-Porous
- EPA Registration Number
- 73232-5
- Fragrance
- None
- Flash Point
- 73.4 Degrees F
- Standards
- Halal Certified, Kosher Certified, NSF Listed D2, Pareve Certified
- Targeted Pathogens
- Cronobacter Sakazakii, E. coli, Klebsiella Pneumoniae, Listeria Monocytogenes, Pseudomonas Aeruginosa, Salmonella Enterica, Staphylococcus Aureus, Vibrio Cholerae
- Includes
- Dip Tube, Insert for HACCP SmartStep(TM) Footwear Sanitizing System, Shipping Cap
- Product Type
- Surface Sanitizer, Cleaner, and Disinfectant
- VOC Content
- 34.01725%
- Wet Contact Time - Minimum
- 60 sec
- Series
- D2 Flex
- Features
- 34% Isopropyl Alcohol with Quaternary Ammonium, Clean Sanitize and Disinfects, Kills 99.9% of Tested Pathogens in 30 Seconds - as a Non-Food Contact Surface Sanitizer, Kills 99.999% of Bacteria in 60 Seconds - Ideal for Water Sensitive Equipment
Description
Surface Sanitizer, Cleaner, and Disinfectant, Primary Chemical Alcohol, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance None, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards Halal Certified, Kosher Certified, NSF Listed D2, Pareve Certified
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.