Shop ALPHA DIGITAL
See all product information
Create Account
Polarized Bluetooth Smart Glasses, Audio/Mic, IP65 & 5Hr - Black
- Mfr # G02-BK
- Zoro # G623933942
product price:
$
44.99
/ea
Key Features
Frame Material
Plastic
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G02-BK
- Zoro #
- G623933942
- UPC #
- 884945007320
- Country of Origin
- China
- Frame Material
- Plastic
- Item
- Smart Bluetooth Glasses
- Frame Color
- Black
Description
The G02 Smart Glasses are the ultimate blend of technology and outdoor performance, featuring UV400 polarized lenses that restore true colors, and ensuring crystal clear vision. The lenses provide optimal eye protection by blocking harmful UVA/UVB rays and other damaging light sources- keeping your eyes healthy, comfortable and protected- ideal for outdoor activities like driving, boating, or skiing. Bluetooth 5.3 connection ensures crystal-clear calls and seamless and stable audio connection up to 30 feet away. The built-in 360° stereo speakers and open-air design provide long lasting comfort. The upgraded microphone brings clear communication and immersive sound on-the-go. These have over 5 hours of battery life and recharge in just 70 minutes. Made from light/robust TR90 material, offering enhanced Durability for everyday use - the IP65 waterproof rating will handle all weather conditions, sweat, and outdoors effortlessly- Perfect for outdoor activities and daily routines.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.