Shop ALPHA DIGITAL
See all product information
Create Account
Car Jump Starter & Tire Inflator- 3000A, 7L Gas/5L Diesel - Red
- Mfr # A23
- Zoro # G023933924
product price:Â
$
99.99
/ea
Key Features
Includes
1 x Car Jump Starter with Air Compressor, 1 x Jumper Cable, 1 x Charging Cable, 3 x Air Nozzle, 1 x Cloth Bag, 1 x User manual
Height
2.3 in
LED Flashlight
Yes
Length
7.2 in
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A23
- Zoro #
- G023933924
- UPC #
- 884945007207
- Country of Origin
- China
- Includes
- 1 x Car Jump Starter with Air Compressor, 1 x Jumper Cable, 1 x Charging Cable, 3 x Air Nozzle, 1 x Cloth Bag, 1 x User manual
- Item
- Car Jump Starter
- LED Flashlight
- Yes
- Color
- Red
- Peak Amps
- 3,000 A
- Material
- Plastic, Metal
- Air Compressor
- 150 PSI
Dimensions
- Height
- 2.3 in
- Length
- 7.2 in
- Width
- 4.5 in
- Battery Capacity Size
- 10,000mAh
Description
The A23 Car Jump Starter with Air Compressor is the perfect solution for jump-starting vehicles when the battery is dead or in extreme cold weather. It boasts a powerful peak current that can start your vehicle in seconds. In addition to the car jump starter, it also features a built-in air compressor with inflation hose that saves valuable space. The air compressor has a maximum pressure of 150 PSI and automatically stops when the preset pressure is reached. Use the digital display to monitor the air pressure in real time. Additionally, the device is equipped with USB outputs for charging mobile devices such as smartphones. For added convenience, it includes emergency LED lighting with an SOS mode, providing illumination and safety in dark or emergency situations. The Portable jump starter with 3000A peak can re-start your 12V dead battery (specifically 7.0L gas/5.0L diesel) in your cars, RVs, motorcycles, lawnmowers, SUV, snowmobiles, boats & more.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.