Car Jump Starter- 800A Peak, 10,000mAh, 6.0L Gas/3.0L Diesel - Red
- Mfr # A10
- Zoro # G123933923
product price:
$
69.99
/ea
Key Features
LED Flashlight
Yes
Material
Plastic, Metal
Width
3.1 in
Color
Red
Includes
1 x Portable Jump Starter, 1 x Jumper Clamps, 1 x USB Cable, 1 x Protective Storage Case, 1 x User manual, 1 x Warranty Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A10
- Zoro #
- G123933923
- UPC #
- 884945005531
- Country of Origin
- China
- LED Flashlight
- Yes
- Material
- Plastic, Metal
- Color
- Red
- Includes
- 1 x Portable Jump Starter, 1 x Jumper Clamps, 1 x USB Cable, 1 x Protective Storage Case, 1 x User manual, 1 x Warranty Card
- Item
- Car Jump Starter
- Peak Amps
- 800 A
Dimensions
- Width
- 3.1 in
- Length
- 6.6 in
- Height
- 1.5 in
- Battery Capacity Size
- 10,000mAh
Description
The A10 portable car jump starter is the compact and lightweight answer to vehicle emergency situations. Its advanced technology and ample power will jump start your car, truck, boat, and motorcycle’s 12V Battery up to 6.0L gas engine or 3.0L diesel engine when the battery is low or completely dead. With a capacity of 10,000mAh, 800A peak power and included Intelligent Jumper Clamps, you’ll be able to jump start most vehicles in minutes without having to wait. The LCD will display the remaining power of the jump starter, so you know when to charge it as well as the products current status. Use the TYPE-C USB port for rapid charging for when you need it back to 100% quickly. Additionally, use it as a portable power bank with the USB TYPE-C available to charge your portable electronics along with an additional 2 USB Output ports for quickly charging multiple USB devices at the same time. The A10 jump starter comes equipped with a super bright LED functioning as an emergency flashlight with 3 LED modes for you to choose from: LED, Strobe, SOS. This jump starter with specially designed structure and materials can withstand extreme temperatures from -4°F to 140°F. Especially in the case of low temperatures in winter, cars often have problems, at this time it is time for car battery jumping. Easily store the car jump starter safely inside the included protective carrying case for use whenever you need it. High-quality EVA will protect your jump starters with a lightweight, compression-resistant, shock-resistant and weather-resistant case to effectively shield accidental collisions, dents and scratches.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.