Shop ALPHA DIGITAL
See all product information
Create Account
iPhone14-clear/ Soft/ Flex- Anti-fingerprint & Full Protection
- Mfr # IP14-CLEAR
- Zoro # G123933916
product price:Â
$
12.99
/ea
Sold in multiples of 2 for
$25.98
Key Features
Height
0.56 in
Color
Clear
Material
Plastic
Width
3 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IP14-CLEAR
- Zoro #
- G123933916
- UPC #
- 884945006071
- Country of Origin
- China
- Color
- Clear
- Material
- Plastic
- Item
- Phone Case
- For Use With
- iPhone 14
Dimensions
- Height
- 0.56 in
- Width
- 3 in
- Length
- 6 in
Description
This iPhone Case uses a high-grade ultra-clear TPU material, so you can enjoy the original beauty of your iPhone 14. The Nano antioxidant layer effectively resist stains and sweat, and it’s not easy to get greasy or yellow over time. It perfectly shows the original color of your iPhone through the case. Includes high impact resistance corners with slim and sleek minimalist design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.