Shop ALPHA DIGITAL
See all product information
Create Account
Power Bank- 20,000mAh, Solar, 4 Cables, Wireless Charging - Orange
- Mfr # ZL808-OR
- Zoro # G523933950
product price:Â
$
42.99
/ea
Key Features
Material
Plastic, Metal
Color
Orange
Indicator
Lights showing 25%, 50%, 75% and 100%
Battery Capacity
20,000 mAh
Features
Built-in Flashlight, Rugged Design
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZL808-OR
- Zoro #
- G523933950
- UPC #
- 884945007184
- Country of Origin
- China
Dimensions
- Length
- 6.75 in
- Overall Width
- 3.5 in
- Overall Height
- 1.19 in
Details
- Material
- Plastic, Metal
- Color
- Orange
- Indicator
- Lights showing 25%, 50%, 75% and 100%
- Battery Capacity
- 20,000 mAh
- Item
- Power Bank
- Features
- Built-in Flashlight, Rugged Design
- Charges Up To
- 4
- Charging Cord Configuration
- Built-in Cables, Wireless, USB Port
- Includes
- Orange Power Bank x1, User Manual x1, Warranty Card x1
Description
The Outdoor Solar Portable Power Bank is the ultimate charging companion. Equipped with a 20,000mAh high-capacity battery, your devices will remain charged through multiple uses. The power bank can support charging multiple devices at the same time. Use the wireless charger to conveniently power up your compatible devices without any cables or the four convenient built-in cables, including USB-C, Lightning, and Micro USB, to cater to a wide range of devices. Designed for the great outdoors, the power bank comes with a high conversion efficiency solar panel, perfect for emergency charging when you're away from a power source. It features a rugged shockproof case design for drop protection as well as an IP65 waterproof and dustproof rating making it durable enough to withstand the elements, whether you're camping, hiking, or lounging on the beach. A digital display keeps you informed of the battery level, so you're never caught off guard and for added convenience - the power bank is also equipped with a dual LED flashlight with multiple modes (Light/Strobe/SOS) for various situations, including emergencies and outdoor exploration.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.