Power Station- 320W, 298Wh/93120mAh, 40W Solar Panel - Combo
- Mfr # CN320-SP-Combo
- Zoro # G323933907
product price:Â
$
349.99
/ea
Key Features
Outlets
11V
Material
Plastic, Metal
Width
6.25 in
Height
7.5 in
Length
6.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN320-SP-Combo
- Zoro #
- G323933907
- UPC #
- 884945007139
- Country of Origin
- China
Dimensions
- Width
- 6.25 in
- Height
- 7.5 in
- Length
- 6.7 in
Details
- Outlets
- 11V
- Item
- Power Station
- Material
- Plastic, Metal
- Includes
- 1 x Portable Power Station, 1 x 19V/3.75A Power Adapter, 1 x DC to MC 4 Cable, 1 x Cigarette Lighter Cable, 2 x User manual, 1 x Quick Start Guide, 2 x Warranty Card, 1 x Portable Solar Panel , 1 x DC-to-DC Cable, 1 x 10-in-1 Connector
Description
Be prepared for any power situation with this 300W Power Station and Folding Solar Panel Charger combo. The power station can charge a variety of electronic devices, including tablets, smartphones, computers, digital cameras and more, whether separately or all at once (up to 8 devices at a time) through 2 Quickcharge USB 3.0 ports, 2 USB 2.1A ports, and 2 AC outlet. Use the digital display to see how much battery power is left to stay notified of when a recharge it needed. Charge using an AC, a car charger, or with the solar panel included in the bundle. Simply unfold the waterproof solar panel, place it in direct sunlight, and use the accompanying cable to connect the two devices together. The adaptable solar panel can also be used to charge other devices as well - it offers a USB 3.0 port, a USB-C port, and DC port and includes an assortment of 10 different connector plugs to fit virtually any electronic device.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.