320W Power Station- 298Wh/93120mAh, Emergency Battery - Gray
- Mfr # MT-CN320
- Zoro # G723933910
product price:
$
249.99
/ea
Key Features
Height
7.5 in
Length
6.7 in
Material
Plastic, Metal
Width
6.25 in
Includes
1 x Portable Power Station, 1 x 19V/3.75A Power Adapter, 1 x DC to MC 4 Cable, 1 x Cigarette Lighter Cable, 1 x User manual, 1 x Quick Start Guide, 1 x Warranty Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT-CN320
- Zoro #
- G723933910
- UPC #
- 884945006729
- Country of Origin
- China
Dimensions
- Height
- 7.5 in
- Length
- 6.7 in
- Width
- 6.25 in
Details
- Material
- Plastic, Metal
- Includes
- 1 x Portable Power Station, 1 x 19V/3.75A Power Adapter, 1 x DC to MC 4 Cable, 1 x Cigarette Lighter Cable, 1 x User manual, 1 x Quick Start Guide, 1 x Warranty Card
- Outlets
- 8V
- Item
- Power Station
Description
Alpha Digital’s MT-CN320 is a portable high-capacity Power Station in a compact size that provides 298Wh/93120mAh of power. It includes 8 charging ports with 2 being A/C plugs, which works with appliances below 320w. The power station can charge/power 8 devices simultaneously including mobile phone, tablet, laptops, light camera batteries, TVs, fans, CPAP machines making it an excellent choice for outdoor camping, or used as an emergency backup power supply during blackouts or emergency situations. The Power Station’s working time depends on its output power of the charging devices. It offers 3 convenient ways of recharging including solar panel, wall charger and car charging. A/C Charging - takes about 5~6 hours / Car Charging - takes about 5-6 hours and about 10-20 hours from solar panel with ideal sun conditions and a 40W~80W Solar Panel. The solar charging support allows you to replenish battery’s energy at any time during outdoor camping or travelling. Included is an ultra bright multi-functional LCD display that can show you the remaining power as well as what’s being charged/status of the power station. A 4W Ultra bright LED light is built-in and has 3 light modes available depending on the situation - Steady/Strobe/SOS. The Portable Power Station comes with a Lithium iron phosphate (LiFePO4) battery, and comes with flame-retardant ABS casing, which has an excellent self-extinguishing property, effectively protect the internal batteries in case of fire and prevent explosion. Built-in smart battery management system monitors in real-time for battery safety to prevent overcharging, over voltage, over-current, and short circuit, etc. allowing you to safely use indoors and outdoors. The built-in silent cooling fans help to keep the power station's temperature safe. Whether you need power for a trip at the beach, lake, camping or an emergency, the MT-CN320 Portable power station is a great option to tackle all your portable power needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.