Shop All Disposable Lab Coats
Alpha Pro Tech
ComforTech Frock, 4XL, PK25
Mfr # FK-J2141-7
Zoro # G7759220
product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Composite Fabric
- Named Size 4XL
- Closure Type Zipper
- Number of Pockets 0
Product Information
- Brand Alpha Pro Tech
- MFR # FK-J2141-7
- Zoro # G7759220
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | 4XL |
Chest Size - Maximum | 29 1/2 in |
Overall Length | 52 1/2 in |
Details
Description
Coverall, Attached Hood No, Chest Size - Maximum 29 1/2 in, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Material Composite Fabric, Named Size 4XL, Number of Pockets 0, Overall Length 52 1/2 in, Pocket Location Not Applicable, Product Type Frock, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 14, 17" H, Yellow, Plain, PR (8805000)
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists, Ankles & Hood, XL, 24 PK, White, Zipper (KCC49114)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- SAFE HANDLER Safety Cone 28" PVC Traffic Cone for Construction, Orange (BLSH-28CONE-O)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44446)
- ACTION CHEMICAL Disp. Lab Coat, 5XL, Poly, Wht, PK30 (M1710-5X)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF85)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, XL, White, 25 Pack (2KTT3)
- Alpha Pro Tech Disposable Clothing