Alpha Pro Tech

Critical Cover® GenPro® Shoe Covers, Anti-Skid, Universal, Blue, PK300


product price: $25.74
/pk 300, $0.09/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polypropylene
  • Named Size Universal
  • Color Blue
  • Closure Type Tie
  • Seam Style Serged
See all product information

Product Information

Dimensions

Size Universal
Named Size Universal
Shoe and Boot Cover Height Range Ankle
Shoe and Boot Cover Fits Shoe Size 4 to 11
Overall Height 7 in

Details

Item Shoe Covers
Material Polypropylene
Color Blue
Closure Type Tie
Seam Style Serged
Fabric Weight 1.5 oz/sq yd
Waterproof No
Resists Dry Particulate
Industry Type Healthcare
Standards ASTM D751
Metal Detectable No
Includes Slip Resistant Sole Yes
Series Critical Cover(R) GenPro(R)
Shop By Closeouts
Packaging Bulk

Description

Shoe Covers, Closure Type Tie, Color Blue, Hazard Type Non-Hazardous Dry Particulates, Material Polypropylene, Metal Detectable No, Named Size Universal, Overall Height 7 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Critical Cover(R) GenPro(R), Standards ASTM D751, Waterproof No, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.