Alpha Pro Tech

Disposable Procedural Face Mask, Universal, White, 500PK


original price: $140.99
11% off
new price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Material Polypropylene
  • Standards ASTM 2100
  • Mask Headstrap Type Dual, Non-Adjustable
  • Nosepiece Type Metal Nose Clip
See all product information

Product Information

Dimensions

Mask Size M
Size Universal

Details

Item Procedural Mask
Color White
Material Polypropylene
Standards ASTM 2100
Mask Headstrap Type Dual, Non-Adjustable
Nosepiece Type Metal Nose Clip
Individually Packaged No
Latex Content Latex Free
NIOSH Rating Not Rated
ISO Cleanroom Class Not Rated
ASTM Splash Rating Level 1
Face Seal Type None
Mask Shape Flat-Fold
Mask Material Polypropylene
Eyeshield Color None
Eyeshield Material None
Includes Eyeshield No

Description

Procedural Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Level 1, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.