54 Gallon 2-Stream Stainless Steel Trash Can Black

  • Mfr # ALP475-27-BLK

  • Zoro # G313348704


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
54 gal
Color
Matt Black
Overall Width
16 in
Material
Stainless Steel
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP475-27-BLK
Zoro #
G313348704
UPC #
840309408813
Country of Origin
China

Dimensions

Overall Width
16 in
Length
32 in
Depth
16 in

Details

Container Capacity
54 gal
Color
Matt Black
Material
Stainless Steel
Includes
Includes leakproof heavy-duty plastic insert bins

Description

When equipping your businesss interior with waste receptacles, you want to be reassured it will survive constant daily use and also will aesthetically add to your environment. Our new matte black trash can is the perfect color to add an upscale and visually appealing element to your decor. It will make it feel modern for your customers and show that you have taken the time to invest in a high-end, trendy accessory. With our contemporary, 27 Gallon Stainless Steel Trash Can in Black, you can be confident youre getting an everlasting product that will help maintain cleanliness in your facilities. To help accommodate a more significant amount of trash, the 27-gallon capacity can fulfill your foot traffic demands. The lids of the receptacles are created to display a seamless design that conceals trash bags but can efficiently be removed when needed. Its large open top design will also allow precise disposal of all forms of waste. Our 27 Gallon Stainless Steel Trash Can in Black will allow you to streamline waste collection in your high-traffic area while adding a touch of modern appeal.


  • Applicable: Can be used in various settings such as an office, school, home, or healthcare facility.
  • Effortless: The smooth stainless-steel surface is simple to wipe clean, keeping your station looking pristine.
  • Modern: The receptacle lids display a seamless design while concealing the trash bags.
  • Durability: Its everlasting stainless-steel body guarantees you will have this around for many years, and its sleek appearance will never dwindle.
  • Sophisticated: The matte black color adds an upscale and visually appealing element to your décor; making it feel modern and trendy for customers.
  • Weight: 26 lbs.
  • Capacity: 27 Gallons
  • Material: Stainless Steel
  • Dimensions: 32.20 H x 15.70 W x 15.70 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.