Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Recessed Waste Receptacle

  • Mfr # ALP493

  • Zoro # G801766195


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Stainless
Overall Width
17 in
Material
Stainless Steel
Height
29 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP493
Zoro #
G801766195
UPC #
810012674805
Country of Origin
China

Dimensions

Overall Width
17 in
Height
29 in
Depth
4 in

Details

Color
Brushed Stainless
Material
Stainless Steel

Description

You'll have zero issues saving space and making sure waste management is spick and span in your facility with the Alpine Industries . Expertly crafted from beautiful stainless-steel material with a satin finish, our receptacle features a seamless beveled flange and removable container which locks into the recessed cabinet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.