Chatura Natural Rattan Bar Stool
- Mfr # 267-2PC-14589-ZORO
- Zoro # G423547486
product price:Â
$
533.99
/pr
Free Shipping & Returns
Key Features
Material
Natural Rattan(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
Overall Length
21.7 in
Overall Height
43.3 in
Overall Width
18.9 in
Color
Light Honey, Honey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-2PC-14589-ZORO
- Zoro #
- G423547486
- UPC #
- 193271494200
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Backrest+Seat), Mahogany Wood, Fabric "100% Polyester", Foam
- Color
- Light Honey, Honey
- For Use With
- Home Bar
- Assembly
- Unassembled
- Style
- Bohemian
Dimensions
- Overall Length
- 21.7 in
- Overall Height
- 43.3 in
- Overall Width
- 18.9 in
- Size
- 2-Piece, Bar Height
Description
Retain an ambiance of rustic serenity with the lovely Chatura bar stool. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame embellished with sustainably sourced natural rattan. The lattice backrest lends an airy, breezy display while its angled orientation encourages laidback leisure. The Chatura requires assembly and is fitted with an ergonomic footrest for enhanced comfort. Tapered legs accentuate the sleek silhouette, making the Chatura bar stool a charismatic addition to any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.