Alta

Elbow Pads, Soft Style, PR


product price: $38.29
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Flexible
  • Cap Material Rubber
  • Number of Straps 2
  • Closure Type hook-and-loop
  • Elbow and Knee Pad Size Universal
See all product information

Product Information

  • Brand Alta
  • MFR # 53112.00
  • Zoro # G8491458
  • UPC #
    091849531121
  • Country of Origin Mexico
  • Category Knee Pads

Dimensions

Elbow and Knee Pad Size Universal
Size Universal

Details

Item Elbow Pads
Style Flexible
Cap Material Rubber
Number of Straps 2
Closure Type hook-and-loop
Color Black
Pad Material Foam
Strap Material Elastic
Latex Content Contains Latex
Cap Flexibility Flexible Cap
Features Finished Brushed Tricot Liner, Dual Strapping System
Closure Hook-and-Loop
Product Type Elbow Pad

Description

Elbow Pads, Color Black, Size Universal, Features Finished Brushed Tricot Liner, Dual Strapping System, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Elbow Pad, Cap Flexibility Flexible Cap, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.