Shop ALTECH
Create Account
004113792 NH Fuse, 315A, 1200VAC, Standard Indicator
- Mfr # 004113792
- Zoro # G024490600
product price:Â
$
693.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 004113792
- Zoro #
- G024490600
- UPC #
- -
- Country of Origin
- Slovenia
Description
Altech 004113792 is a nh fuse designed for circuit protection applications. This product-specific listing identifies model 004113792 with key details including 315A, 1200VAC, Standard Indicator, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this fuse for overcurrent protection in industrial panels, power distribution equipment, machine controls, and maintenance replacement applications. Manufacturer catalog details: Fuse,NH3,gG,M,315A,1200VAC; standard indicator. Specifications: Product Type: NH Fuse Manufacturer Part Number: 004113792 Current Rating: 315A Voltage Rating: 1200VAC Indicator Type: Standard Indicator Unit of Measure: EA Standard Pack: 1 Mass: 1.36 kg Country of Origin: SI