Disposable Gloves, 3.6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue

  • Mfr # 30004

  • Zoro # G711895022


product price:  $10.85
/pk 100, $0.11/ea

Key Features

Material
Nitrile
Palm Thickness
3.6 mil
Color
Blue
Disposable Glove Type
Chemical Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30004
Zoro #
G711895022
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
3.6 mil
Finger Thickness
4 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Chemical Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
Meets ASTM D6978 for use with chemotherapy drugs, Meets ASTM D6319 standard for medical application
Cuff Style
Beaded

Description

Lightweight Disposable Nitrile Gloves, Chemical-Resistant, General Purpose, 3.6 mil, Large, Blue, 100 per box, 10 boxes per case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.