Disposable Gloves, Nitrile, Chemical Resistant, General Purpose, 6 mil, L, Blue, 100 PK

  • Mfr # 30030

  • Zoro # G312008128


product price:  $12.49
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Blue
Disposable Glove Type
Chemical Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30030
Zoro #
G312008128
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
6 mil
Finger Thickness
6 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Disposable Glove Type
Chemical Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
Meets ASTM D6978 for use with chemotherapy drugs, Meets ASTM D6319 standard for medical application
Cuff Style
Beaded

Description

Standard Disposable Nitrile Gloves, Chemical-Resistant, General Purpose, 6 mil, Large, Blue, 100 per pack, 10 packs per case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products